Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 480K60

  • Mfr # 480K60

  • Zoro # G5845268


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
ENTRANCE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K60
Zoro #
G5845268
UPC #
00194484243500
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Metal Detectable
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
Blue, White
Sign Legend
Handicap Entrance
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Handicap Entrance, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products