Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 480P17

  • Mfr # 480P17

  • Zoro # G5819462


product price: $13.99
/ea

Key Features

Header
Notice
Legend
THIS IS NOT AN ENTRANCE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480P17
Zoro #
G5819462
UPC #
00194484246242
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
THIS IS NOT AN ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Header
Notice
ANSI Standards
ANSI Z535
Metal Detectable
No
State Specific Sign
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
This Is Not An Entrance
ANSI 969 Compliant
No
Sign Header Text Color
White
Material Properties
Rigid
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Mirror Print
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Is Not An Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.