Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 485G28

  • Zoro # G6252449


product price: $13.99
/ea

Key Features

Sign Material
Polyethylene
Legend
MUSTER POINT
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485G28
Zoro #
G6252449
UPC #
00194484272982
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Muster Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.