Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 485G43

  • Zoro # G6319962


product price: $13.99
/ea

Key Features

Sign Material
Polyethylene
Legend
MUSTER POINT 1
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485G43
Zoro #
G6319962
UPC #
00194484273132
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
MUSTER POINT 1
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Mounting Pattern
4 Corner
Sign Format
Other Format
Sign Legend Style
Text
Sign Legend
Muster Point 1
Anti-Slip Surface
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Metal Detectable
No
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Green
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Muster Point 1, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.