Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 485P84

  • Mfr # 485P84

  • Zoro # G6280123


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
AVOID INJURY. WATCH YOUR STEP.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P84
Zoro #
G6280123
UPC #
00194484280215
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
AVOID INJURY. WATCH YOUR STEP.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Yellow
Header Legend Color
Black
Standards
29 CFR 1910.22(a), ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black, Yellow
ANSI Standards
ANSI Z535
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Avoid Injury. Watch Your Step.
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Trip Hazard
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Legend Pictogram ID
PSTF-40
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram ID
PPIC-55
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Metal Detectable
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products