Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 485Z36

  • Mfr # 485Z36

  • Zoro # G6314338


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Unlawful To Operate This Equipment Within 10 Feet of Overhead High Voltage Lines
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Z36
Zoro #
G6314338
UPC #
00194484283452
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Unlawful To Operate This Equipment Within 10 Feet of Overhead High Voltage Lines
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Red
Sign Format
Other Format
Sign Header
No Header
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Chemical Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Legend
Warning Unlawful To Operate This Equipment Within 10 Feet Of Overhead High Voltage Lines
Metal Detectable
No
State Specific Sign
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Unlawful To Operate This Equipment Within 10 Feet Of Overhead High Voltage Lines, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.