Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 485Z74

  • Mfr # 485Z74

  • Zoro # G6311063


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Not Odorized
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Z74
Zoro #
G6311063
UPC #
00194484283834
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Not Odorized
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, NFPA 30, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Format
Other Format
Corrosion Resistant
Yes
NFPA Standard
NFPA 30
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend
Not Odorized
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header
No Header
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1926.152
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not Odorized, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.