Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 486C81

  • Mfr # 486C81

  • Zoro # G6252631


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
(Hearing Protection Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C81
Zoro #
G6252631
UPC #
00194484285876
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
(Hearing Protection Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Sign Header
No Header
Graffiti Resistant
Yes
Sign Format
Other Format
Sign Legend
Hearing Protection Symbol
Write on Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hearing Protection Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.