Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 486D78

  • Mfr # 486D78

  • Zoro # G6266001


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
DO NOT ENTER WITHOUT WEARING EYE AND EAR PROTECTION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D78
Zoro #
G6266001
UPC #
00194484286835
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT ENTER WITHOUT WEARING EYE AND EAR PROTECTION
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.132(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28, .95
ANSI Compliant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132(a), OSHA 29 CFR 1926.28, .95
Sign Legend Background Color
Yellow
Minimum Service Temperature
-90 Degrees F
Sign Header
Caution
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Style
Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Header Background Color
Black
Corrosion Resistant
Yes
Sign Legend
Do Not Enter Without Wearing Eye And Ear Protection
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Eye And Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.