Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 486R68

  • Mfr # 486R68

  • Zoro # G6264093


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R68
Zoro #
G6264093
UPC #
00194484291457
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, Joint Commission Standard EC.02.01.01, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Sign Legend
No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header
Caution
Corrosion Resistant
Yes
Metal Detectable
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black
Sign Header Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Foil Or Metal In This Machine This Machine Is A Potential Hazard To Anyone With A Cardiac Pacemaker, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.