Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 486R74

  • Mfr # 486R74

  • Zoro # G6315421


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
This Magnet Is Always On
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R74
Zoro #
G6315421
UPC #
00194484291518
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
This Magnet Is Always On
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, Joint Commission Standard EC.02.01.01, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Red
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Legend
This Magnet Is Always On
Sign Legend Style
Text
Sign Header Style
Symbol and Text
Sign Header Background Color
Red
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Magnet Is Always On, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.