Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 486T36

  • Mfr # 486T36

  • Zoro # G6319518


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
ONLY AUTHORIZED PERSONNEL ALLOWED TO OPERATE THIS EQUIPMENT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T36
Zoro #
G6319518
UPC #
00194484292102
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
ONLY AUTHORIZED PERSONNEL ALLOWED TO OPERATE THIS EQUIPMENT
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Legend Style
Text
Sign Legend Text Color
Black
Sign Header
Caution
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Sign Legend
Only Authorized Personnel Allowed To Operate This Equipment
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Write on Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Metal Detectable
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Only Authorized Personnel Allowed To Operate This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.