Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 486T96

  • Mfr # 486T96

  • Zoro # G6319813


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Operation By Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486T96
Zoro #
G6319813
UPC #
00194484292690
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Operation By Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Operation By Authorized Personnel Only
State Specific Sign
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Sign Header
Danger
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Corrosion Resistant
Yes
Chemical Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Operation By Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.