Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 486X26

  • Mfr # 486X26

  • Zoro # G6316471


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
CAUTION! AUTOMATIC GATES NO PLAYING OR CLIMBING ON OR AROUND GATE GATE TIMED FOR ONE VEHICLE OWNER AND MANAGEMENT NOT LIABLE FOR ANY INJURY, DAMAGE OR LOSS CAUSED BY PROBLEMS OF MALFUNCTION OF GATES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X26
Zoro #
G6316471
UPC #
00194484295943
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
CAUTION! AUTOMATIC GATES NO PLAYING OR CLIMBING ON OR AROUND GATE GATE TIMED FOR ONE VEHICLE OWNER AND MANAGEMENT NOT LIABLE FOR ANY INJURY, DAMAGE OR LOSS CAUSED BY PROBLEMS OF MALFUNCTION OF GATES
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, ASTM F2200, OSHA 29 CFR 1910.145, UL 325
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend
Automatic Gates No Playing Or Climbing On Or Around Gate Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Of Malfunction Of Gates
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header Background Color
Green
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
Black, Yellow
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Caution
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header Style
Text
State Specific Sign
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Automatic Gates No Playing Or Climbing On Or Around Gate Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Of Malfunction Of Gates, Sign Legend Background Color Black, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.