Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 487W85

  • Mfr # 487W85

  • Zoro # G6575392


product price: $10.59
/ea

Key Features

Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487W85
Zoro #
G6575392
UPC #
00194484299095
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253(c)(3)(v)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Header
Caution
Sign Legend Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
Sign Legend
Low-Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure=250Psig (1.7Mpa)
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Style
Text
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
State Specific Sign
No
Write on Surface
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253(c)(3)(v)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low-Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure=250Psig (1.7Mpa), Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.