Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, Spanish

  • Mfr # 476H02

  • Zoro # G5781802


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice/Aviso
Legend
Material Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H02
Zoro #
G5781802
UPC #
00194484188559
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Material Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Legend Pictogram Description
SDS
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Metal Detectable
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend
Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Sign Header
Notice/Aviso
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PCHL-34
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.