Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, Spanish, 478N50

  • Mfr # 478N50

  • Zoro # G5897031


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger/Peligro
Legend
Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimento
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478N50
Zoro #
G5897031
UPC #
00194484218096
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimento
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger/Peligro
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend
Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimento
Sign Legend Background Color
White
State Specific Sign
No
Includes Mounting Hardware
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Style
Text
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimento, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products