Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Rectangle

  • Mfr # 475U75

  • Zoro # G5830087


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Header
No Header
Legend
THIS AREA CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER (PROPOSITION 65, CALIFORNIA HEALTH AND SAFETY CODE SECTION 25249.6 ET. SEQ.)
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475U75
Zoro #
G5830087
UPC #
00194484179243
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.05 in

Description

Safety Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.