Safety Sign, 10 in Height, 14 in Width, Rectangle
Mfr # 475U78
Zoro # G5794061
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Header
No Header
Legend
THIS AREA CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER (PROPOSITION 65, CALIFORNIA HEALTH AND SAFETY CODE SECTION 25249.6 ET. SEQ.)
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475U78
Zoro #
G5794061
UPC #
00194484179274
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Details
Item
Safety Sign
Header
No Header
Legend
THIS AREA CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER (PROPOSITION 65, CALIFORNIA HEALTH AND SAFETY CODE SECTION 25249.6 ET. SEQ.)
Sign Shape
Rectangle
Sign Material
Adhesive Vinyl
Sign Mounting Style
Adhesive-Backed
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Material
Vinyl
Double-Sided
No
ANSI Compliant
Yes
Product Type
Safety Sign
Sign Legend Text Color
Black
Sign Header
No Header
Description
Safety Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.