Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Rectangle

  • Mfr # 475U84

  • Zoro # G5866450


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
No Header
Legend
DETECTABLE AMOUNTS OF CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM MAY BE FOUND IN THIS FACILITY.
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475U84
Zoro #
G5866450
UPC #
00194484179335
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
Safety Sign
Header
No Header
Legend
DETECTABLE AMOUNTS OF CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM MAY BE FOUND IN THIS FACILITY.
Sign Shape
Rectangle
Sign Material
Adhesive Vinyl
Sign Mounting Style
Adhesive-Backed
Printed Language
English
Sign Background Color
Black, Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Material
Vinyl
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Product Type
Safety Sign
Sign Legend Text Color
Black
Sign Header
No Header

Description

Safety Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.