Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Rectangle

  • Mfr # 475V25

  • Zoro # G5859353


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Header
No Header
Legend
THIS AREA CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. CALIFORNIA HEALTH & SAFETY CODE SECTION 25249.5 ET SEQ.
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475V25
Zoro #
G5859353
UPC #
00194484179731
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.05 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS AREA CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. CALIFORNIA HEALTH & SAFETY CODE SECTION 25249.5 ET SEQ.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Material
Plastic
ANSI Compliant
Yes
Double-Sided
No
Product Type
Safety Sign
Sign Legend Text Color
Black
Sign Header
No Header

Description

Safety Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.