Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 447W72

  • Mfr # 447W72

  • Zoro # G5877197


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Infectious Waste Notify Public Health Authority In Case of Damage Or Leakage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W72
Zoro #
G5877197
UPC #
00194484150747
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Infectious Waste Notify Public Health Authority In Case of Damage Or Leakage
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Header
No Header
Glow In The Dark
No
Sign Legend
Infectious Waste Notify Public Health Authority In Case Of Damage Or Leakage
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Write on Surface
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Format
Other Format
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Chemical Resistant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Infectious Waste Notify Public Health Authority In Case Of Damage Or Leakage, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.