Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 447X23

  • Mfr # 447X23

  • Zoro # G5820101


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Infectious Waste Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X23
Zoro #
G5820101
UPC #
00194484151027
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Infectious Waste Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Vinyl
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Graffiti Resistant
No
State Specific Sign
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Sign Legend
Infectious Waste Area
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
ANSI Standards
ANSI Z535
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Text Color
White
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.