Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 449L75
Mfr # 449L75
Zoro # G5845408
product price: $8.49
/ea
Sold in multiples of 3 for $25.47
Key Features
Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
449L75
Zoro #
G5845408
UPC #
00194484151775
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Carrying Concealed Deadly Weapons Is Prohibited In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.