Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 449M10

  • Mfr # 449M10

  • Zoro # G5851671


product price: $8.89
/ea

Key Features

Header
Notice
Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449M10
Zoro #
G5851671
UPC #
00194484152055
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Protective Coating
No Protective Coating
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Sign Header Text Color
White
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Adhesive Type
Acrylic
Metal Detectable
No
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products