Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451P89

  • Mfr # 451P89

  • Zoro # G5245788


product price: $7.29
/ea
Sold in multiples of 3 for $21.87

Key Features

Header
Caution
Legend
Laser Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451P89
Zoro #
G5245788
UPC #
00194484001315
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Background Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Color
Black, Red
Header Background Color
Black
Sign Legend Color
Black, Red
Material
Vinyl
Double-Sided
No
Subject Matter
Laser Hazard
Sign Legend Text Color
Black, Red
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Sign Legend
Laser Area
Corrosion Resistant
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Header
Caution
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Graffiti Resistant
No
Metal Detectable
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.