Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451P96

  • Mfr # 451P96

  • Zoro # G5817292


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451P96
Zoro #
G5817292
UPC #
00194484153090
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Laser Hazard
Language
English
Header Background Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Header
Caution
Graffiti Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Adhesive Style
Permanent
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.