Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451R15

  • Mfr # 451R15

  • Zoro # G5865102


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Helium Neon Laser Do Not Stare Into Beam
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R15
Zoro #
G5865102
UPC #
00194484153205
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Helium Neon Laser Do Not Stare Into Beam
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Language
English
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Subject Matter
Laser Hazard
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Legend
Helium Neon Laser Do Not Stare Into Beam
Write on Surface
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Header
Caution
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Black
Adhesive Style
Permanent
Adhesive Type
Acrylic
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Helium Neon Laser Do Not Stare Into Beam, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.