Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451R42

  • Mfr # 451R42

  • Zoro # G5794542


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Laser Operating. Protect Eyes And Skin From Beam.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451R42
Zoro #
G5794542
UPC #
00194484153397
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating. Protect Eyes And Skin From Beam.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Double-Sided
No
Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Material
Vinyl
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
White
Subject Matter
Laser Hazard
Background Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header Text Color
White
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Mirror Print
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Metal Detectable
No
Adhesive Type
Acrylic
Write on Surface
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Legend
Laser Operating Protect Eyes And Skin From Beam
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Adhesive Style
Permanent
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Chemical Resistant
No
Sign Header
Danger
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating Protect Eyes And Skin From Beam, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.