Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451R79

  • Mfr # 451R79

  • Zoro # G5843122


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R79
Zoro #
G5843122
UPC #
00194484153588
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
White
Material
Vinyl
Background Color
White
Legend Color
Black, Red
Language
English
Sign Legend Text Color
Black, Red
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend
Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Protective Coating
No Protective Coating
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Write on Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Mirror Print
No
Graffiti Resistant
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header
Danger
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.