Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451R97

  • Mfr # 451R97

  • Zoro # G5230948


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Laser Range In Use Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R97
Zoro #
G5230948
UPC #
00194484001575
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Range In Use Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Material
Vinyl
Subject Matter
Laser Hazard
Header Background Color
Black, Red
Legend Color
Black, Red
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Background Color
White
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Language
English
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Chemical Resistant
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend
Laser Range In Use Do Not Enter
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Write on Surface
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Text Color
White
Anti-Slip Surface
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Corrosion Resistant
No
State Specific Sign
No
Mirror Print
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Range In Use Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.