Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451T04

  • Mfr # 451T04

  • Zoro # G5265878


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T04
Zoro #
G5265878
UPC #
00194484001599
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Subject Matter
Laser Hazard
Header Legend Color
White
Legend Style
Text
Material
Vinyl
Header Background Color
Black, Red
Background Color
White
Sign Legend Color
Black
Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Adhesive Type
Acrylic
Metal Detectable
No
Sign Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Legend Style
Text
Glow In The Dark
No
Protective Coating
No Protective Coating
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Test Area Do Not Approach This Area When Red Light Is Flashing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.