Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451T22

  • Mfr # 451T22

  • Zoro # G5835608


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Laser Light
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T22
Zoro #
G5835608
UPC #
00194484153793
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Light
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Subject Matter
Laser Hazard
Language
English
Background Color
White
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Header Background Color
White
Legend Color
Black, Red
Sign Legend Color
Black, Red
Material
Vinyl
Sign Legend Text Color
Black, Red
Sign Format
Other Format
Corrosion Resistant
No
Metal Detectable
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header
No Header
Write on Surface
No
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Legend
Danger Laser Light
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger Laser Light, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products