Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451T28

  • Mfr # 451T28

  • Zoro # G5885588


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451T28
Zoro #
G5885588
UPC #
00194484153830
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Subject Matter
Laser Hazard
Double-Sided
No
Sign Legend Color
Black
Material
Vinyl
Language
English
Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Header
Notice
Sign Header Text Color
White
Sign Mounting Location
Wall
Mirror Print
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Sign Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Includes Mounting Hardware
No
Sign Legend Background Color
White
Chemical Resistant
No
Protective Coating
No Protective Coating
Write on Surface
No
Glow In The Dark
No
Adhesive Type
Acrylic
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.