Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451X51

  • Mfr # 451X51

  • Zoro # G5769001


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X51
Zoro #
G5769001
UPC #
00194484050658
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Language
English
Background Color
White
Material
Vinyl
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Legend
Microwave Oven In Use
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Adhesive Style
Permanent
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Chemical Resistant
No
Corrosion Resistant
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Text Color
White
State Specific Sign
No
Sign Header
Danger
Protective Coating
No Protective Coating
Write on Surface
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.