Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451Z07

  • Mfr # 451Z07

  • Zoro # G5893288


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Radiation Area Authorized Entry Only (w/Picto)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z07
Zoro #
G5893288
UPC #
00194484155179
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Authorized Entry Only (w/Picto)
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Background Color
Yellow
Legend Color
Pink
Standards
OSHA 29 CFR 1910.1096
Language
English
Header Legend Color
Pink
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Pink
Header Background Color
Yellow
Legend Style
Symbol and Text
Material
Vinyl
Subject Matter
Radiation Hazard
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Glow In The Dark
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Metal Detectable
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Format
Other Format
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Caution Radiation Area Authorized Entry Only
State Specific Sign
No
Write on Surface
No
Graffiti Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Authorized Entry Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.