Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451Z79

  • Mfr # 451Z79

  • Zoro # G5863422


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z79
Zoro #
G5863422
UPC #
00194484155643
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Material
Vinyl
Header Legend Color
Black
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Background Color
White
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Subject Matter
Radiation Hazard
Legend Color
Black, Yellow
Symbol
General Warning Hazard
Sign Legend Text Color
Black, Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Legend
N.O.R.M. Naturally Occurring Radioactive Material
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
State Specific Sign
No
Corrosion Resistant
No
Metal Detectable
No
Sign Header Text Color
Black
Chemical Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend N.O.R.M. Naturally Occurring Radioactive Material, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.