Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451Z91

  • Mfr # 451Z91

  • Zoro # G5254827


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Naturally Occurring Radioactive Material
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z91
Zoro #
G5254827
UPC #
00194484002411
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Naturally Occurring Radioactive Material
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Radiation Hazard
Header Background Color
Pink
Material
Vinyl
Language
English
Double-Sided
No
Background Color
Yellow
Sign Legend Color
Pink
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Pink
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Chemical Resistant
No
Sign Header Text Color
Yellow
Sign Legend
Naturally Occurring Radioactive Material
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Header Background Color
Pink
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Header
Caution
Sign Header Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Corrosion Resistant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Naturally Occurring Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.