Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 452A16

  • Mfr # 452A16

  • Zoro # G5855558


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Film Badge Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A16
Zoro #
G5855558
UPC #
00194484155865
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Film Badge Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Pink
Subject Matter
Radiation Hazard
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Pink
ANSI Compliant
Yes
Sign Legend Color
Pink
Language
English
Background Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Vinyl
OSHA Compliant
Yes
Sign Legend Text Color
Pink
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend
Film Badge Required In This Area
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header Style
Text
Adhesive Style
Permanent
Metal Detectable
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Header Background Color
Pink
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Film Badge Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.