Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 464X87

  • Mfr # 464X87

  • Zoro # G5176810


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Chemical Goggles Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464X87
Zoro #
G5176810
UPC #
00194484004972
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Chemical Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black, Blue, White
Legend Style
Symbol and Text
Header Background Color
Yellow
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue, White
Glow In The Dark
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Background Color
Yellow
Write on Surface
No
Legend Pictogram ID
PPEQ-201
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Legend Pictogram Description
Eye Protection
Includes Mounting Hardware
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Metal Detectable
No
Header Pictogram ID
PPIC-55
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Anti-Slip Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Mirror Print
No
Sign Legend Background Color
White
State Specific Sign
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Legend
Chemical Goggles Required In This Area.
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Goggles Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.