Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 464Y01

  • Mfr # 464Y01

  • Zoro # G5812788


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464Y01
Zoro #
G5812788
UPC #
00194484196820
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Chemical Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Header
Danger
Metal Detectable
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area
Anti-Slip Surface
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.