Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 464Y22

  • Mfr # 464Y22

  • Zoro # G5827731


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin (w/Symbol)
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Y22
Zoro #
G5827731
UPC #
00194484196929
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Corrosives. Avoid Contact With Eyes And Skin (w/Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red
Write on Surface
No
Sign Header Style
Symbol and Text
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Corrosives Avoid Contact With Eyes And Skin
Metal Detectable
No
Corrosion Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosives Avoid Contact With Eyes And Skin, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.