Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 464Y56

  • Mfr # 464Y56

  • Zoro # G5898851


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Caustic Wear Protective Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Y56
Zoro #
G5898851
UPC #
00194484197148
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Caustic Wear Protective Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Write on Surface
No
Chemical Resistant
No
Sign Legend Background Color
White
Glow In The Dark
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend
Caustic Wear Protective Equipment
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Wear Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.