Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 464Y68

  • Mfr # 464Y68

  • Zoro # G5844872


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464Y68
Zoro #
G5844872
UPC #
00194484197186
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Sign Legend Background Color
White
Adhesive Type
Acrylic
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Mirror Print
No
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Liquids Wear Acid Gloves And Goggles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.