Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 464Z16

  • Mfr # 464Z16

  • Zoro # G5084359


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z16
Zoro #
G5084359
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Legend Style
Text
Write on Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Legend
May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Corrosion Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.