Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 464Z41

  • Mfr # 464Z41

  • Zoro # G5199527


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Acid Wear Proper Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464Z41
Zoro #
G5199527
UPC #
00194484005368
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Acid Wear Proper Protection
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Sign Legend Color
Black, Blue
Header Background Color
Black, Red
Sign Legend Text Color
Black, Blue
Corrosion Resistant
No
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Sign Header Background Color
Red
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Header
Danger
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend
Acid. Wear Proper Protection.
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Graffiti Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid. Wear Proper Protection., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.