Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 464Z47

  • Mfr # 464Z47

  • Zoro # G5797257


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment (w/Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464Z47
Zoro #
G5797257
UPC #
00194484197650
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment (w/Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Sign Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment.
Graffiti Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
Danger
Average Outdoor Durability
2 yr
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Mirror Print
No
Includes Mounting Hardware
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Red
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Metal Detectable
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Sign Header Text Color
White
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products