Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 464Z90

  • Mfr # 464Z90

  • Zoro # G5790519


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Safety First
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z90
Zoro #
G5790519
UPC #
00194484197926
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Header Background Color
Green
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Header Background Color
Green
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Sign Header
Safety First
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shields, Rubber Gloves And Aprons When Working With Acids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products