Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465A11

  • Mfr # 465A11

  • Zoro # G5836947


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465A11
Zoro #
G5836947
UPC #
00194484198084
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Mirror Print
No
Write on Surface
No
Sign Header
Warning
Number of Printed Sides
1
Metal Detectable
No
Sign Legend
Corrosive Materials Wear Protective Clothing
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Orange
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Protective Clothing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.