Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465A17

  • Mfr # 465A17

  • Zoro # G5173758


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssinosis) Respirators Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465A17
Zoro #
G5173758
UPC #
00194484005528
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssinosis) Respirators Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Orange
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2),OSHA 29 CFR 1910.1043,OSHA 29 CFR 1910.134
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Black, Orange
Chemical Resistant
No
Sign Legend
Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssnosis) Respirators Required In This Area
Corrosion Resistant
No
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Style
Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Text Color
Black
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Graffiti Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2),OSHA 29 CFR 1910.1043,OSHA 29 CFR 1910.134
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssnosis) Respirators Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.